Beli Oxygen Saturation Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JENCO Handheld Polarographic Dissolved Oxygen Meter
    Mulai

    Rp12.999.900

    JENCO Handheld Polarographic Dissolved Oxygen Meter
    Deskripsi:
    9250M D.O. & Temperature Handheld Polarographic Meter with Memory & RS-232 by JencoClear LCD displays dissolved oxygen as percent air saturation or as parts per thousand simultaneously with temperature.Convenient one point calibration for dissolved oxygen. Calibration data is stored in memory and is ready for use on power up.User selectable salinity and pressure compensated dissolved oxygen readings.Work with accurate and reliable polarographic dissolved oxygen probes.Inclined back provides ideal viewing angle for benchtop use.50 memory storage of dissolved oxygen with temperature reading with memory location ID.RS-232 computer interface with software.IP65 waterproof.AC adaptor or battery power (low battery indicator).
    atribut:
    • Sensor Type: Polarographic
    • Output/Memory Storage (sets): RS232/50
    • Temperature Range (°C): -6.0 to 46.0
    • Temperature Compensation (°C): Auto -6.0 to 46.0
    • Resolution: (Dissolved O2(ppm): 0.01ppm), (Dissolved O2(%): 0.1%), (Temperature: 0.1°C)
    • Dimension (WxDxH) (mm): 83x222x71
    • Power: 115 V AC or 230V AC Adapter or 6 x 1.5 Volt AAA Batteries
    • Pressure Compensation (mBar): Manual 640 to 1100 (Default is 1013 )
    • Range: (Dissolved O2(ppm): 0.00 to 50.00ppm), (Dissolved O2(%): 0.0 to 500.0%)
    • Salinity Compensation (ppt): Manual 0.0 to 40.0 (Default is 0.0 ppt)
  2. JENCO Handheld Optical Dissolved Oxygen/Temperature Meter
    Mulai

    Rp14.999.900

    JENCO Handheld Optical Dissolved Oxygen/Temperature Meter
    Deskripsi:
    9030M Optical DO/Temperature Meter by JencoJenco Light Sensing Optical DO handheld portable meter with Jenco LSDO optical DO sensor allows user selectable salinity and pressure compensated DO readings with 50 data sets of reviewable memory packaged in a waterproof IP65 enclosure with carrying case for meter and LSDO sensor with power supplied by a standard 9 volt battery.The 9030M measures dissolved oxygen in water using optical technologySimultaneous display of dissolved oxygen and temperature measurementsEasy to use user interfaces50 data set of reviewable memoryAutomatic temperature compensated (ATC) dissolved oxygen readingsUser selectable salinity and pressure compensated dissolved oxygen readingsIP65 waterproof housingAutomatic shutoff functionLow battery indicatorRoHS and CE compliant
    atribut:
    • Temperature Range (°C): 0.0 to 50.0
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Calibration Backup: Yes
    • DO Range (mg/L): 0 to 20
    • DO Resolution (mg/L): 0.01
    • DO% Saturation Range (%): 0.0 to 200.0
    • DO% Saturation Resolution (%): 0.1
    • Pressure Compensation (mBar): 500 to 1125
    • Salinity Compensation (ppt): 0.0 to 40.0
  3. Hanna Instruments Optical Dissolved Oxygen Portable Meter
    Mulai

    Rp54.999.900

    Hanna Instruments Optical Dissolved Oxygen Portable Meter
    Deskripsi:
    This professional, waterproof meter complies with IP67 standards and measures DO, barometric pressure, and temperature.The HI-98198 is supplied with a HI-764113 digital optical dissolved oxygen probe in a custom thermoformed durable carrying case with accessories. It is compact and ergonomically designed to provide ready access to the materials required for routine sampling.The meter is supplied with:HI-764113 Optical DO probe with built-in temperature sensor, protective shield and 4m (13'4) cableHI-764113-1 Smart Cap with o-ringHI-7040 Bicomponent Zero Oxygen SolutionCalibration/Storage vessel100ml plastic beaker (2 pcs)1 syringe with silicon grease1 lens wipe1.5V AA batteries (4 pk)Instruction manualMeter quality certificateProbe quality certificateCap quality certificateUSB Type A to C cableCarry caseOther features include:Text messages on the graphic LCD display to warn and guide the userBack lighted displayOne or two points calibration at 0 or/and 100% saturation (with auto recognition)A single point manual calibration in mg/L or % saturation using a reference method for calibration valueA dedicated HELP key for assistance anytimeA user selectable "calibration due" warningA dedicated GLP key that includes the last 5 calibrations with time, date, calibration points, as well as barometric pressure, temperature and salinity settingAutoEnd freezes the next stable measurement value on the displayLog on demand with 4000 records capabilityUSB-C port for easy data transfer to memory stick, PC or other compatible devicesThe HI-98198 opdo is only compatible with the Hanna digital dissolved oxygen probe HI-764113.Concentration measurements are automatically compensated for barometric pressure, temperature and salinity. Barometric pressure and temperature are automatically measured and compensated. Salinity is automatically compensated by setting manually the salinity concentration of the water being measured. The meter also has a built in application to measure and calculate BOD (biological Oxygen Demand), OUR (oxygen uptake rate), and SOUR (Specific Oxygen Update Rate).How the probe worksThe Hanna HI-764113 optical DO sensing probe is based on the principle of fluorescence quenching. The sensing method features an immobilised pT based luminophore that is excited by the light of a blue LED and emits a red light. Dissolved oxygen quenches this excitation.The major components of the probe include a blue LED for excitation, a red LED that is used as a reference light, and a photodetector. The Smart Cap is locked in place on the optical probe and includes the immobilised 02 sensitive luminophore with rugged insoluble black oxygen permeable protective layer.The sensor provides accurate DO measurements over long periods of time without the need for frequent calibration.Watch the video here
    atribut:
    • Connectivity: USB-C
    • Automatic Shut-off: User selectable: 5, 10, 30, 60 minutes or disabled
  4. JENCO Benchtop, Dissolved Oxygen Temperature Meter
    Mulai

    Rp14.999.900

    JENCO Benchtop, Dissolved Oxygen Temperature Meter
    Deskripsi:
    Dissolved Oxygen benchtop meter with extra large LCD display for ease of use. The meter uses polarographic type sensor with replaceable membranes and programmable pressure compensation, 600 to 1000 mBar and salinity compensation, 0 to 40.0 ppt. Communications is via. Features dual LCD displays for DO and temperature. ATC is a 10k thermistor. Power is 100 ~ 240 VAC or by battery.- Clear, large LCD display (4 1/8 x 3 1/16 in.).- Clear LCD displays DO % saturation or DO as ppm, simultaneously with temperature.- Automatic temperature compensated (ATC) DO readings.- User selectable salinity and pressure compensated DO readings.- Works with accurate and reliable polarographic DO probe.- Convenient one point calibration for DO calibration data is stored in memory and is ready for use on power up.- Intuitive operation with membrane keypad with tactile and audio feedback.- Splash resistant case is made with durable, reinforced plastic for added protection. protective covers for connectors are included.- Large LCD is offset for improved protection against unintentional damage.- Smaller case does not clutter valuable desk space.- 8pin DIN connector for DO and thermistor.- AC adaptor or battery power.
    atribut:
    • Power Supply (V AC): 100 to 240 Adapter (AA x 6)
    • Temperature Range (°C): -6.0 to 50.0
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Audio Feedback: All Touch Keys
    • Calibration Backup: Yes
    • Ambient Temperature Range (°C): 0 to 50
    • DO Accuracy (ppm/DO% Saturation) (% F.S.): ±0.2
    • DO Range (ppm/DO% Saturation) (%): 0.0 to 200.0 (0.00 to 20.00 ppm)
    • DO Resolution (ppm/DO% Saturation): 0.01 ppm/0.1%
    • Dimensions (WxDxH) (mm): 165x230x80
    • LCD Character Size (Main Temperature) (mm): 21 x 16 (High LCD)
    • Pressure Compensation (mBar): Manual 600 to 1100
    • Relative Humidity (%): Up to 95
    • Salinity Compensation (ppt): Manual 0.0 to 40.0
    • Sensor Type (kΩ): Thermistor 10 (at 25%)
  5. Hanna Instruments edge Dedicated Dissolved Oxygen Meter
    Mulai

    Rp22.999.900

    Hanna Instruments edge Dedicated Dissolved Oxygen Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative DO meter: edge.
    atribut:
    • Connectivity: 1 micro USB port for charging and PC connectivity, 1 USB port for storage
  6. Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD Meter
    Mulai

    Rp41.999.900

    Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD Meter
    Deskripsi:
    The HI-98193 portable dissolved oxygen meter has extended ranges of up to 50 ppm and 600% saturation. When measuring dissolved oxygen, compensations for salinity, temperature and pressure are essential to improve the accuracy and precision of readings.Salinity compensation allows for direct determination of dissolved oxygen in saline waters. Temperature compensation is automatic with the probes built-in sensor, which features a one or two-point calibration. Pressure compensation with the meter's built-in barometer can be validated against a reference barometer, and if needed, can be recalibrated in user-selectable units (mmHg, inHg, atm, psi, kPa, mbar). With the internal barometer, the HI-98193 is able to compensate for changes in barometric pressure so there is no need for charts, altitude information or external barometric pressure information.Other features include measurement, methods and calculations for BOD, OUR and SOUR.Quick connect probeThe HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data LoggingThe HI-98193's log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.Key FeaturesQuick connect probe - The HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data Logging - The HI-98193s log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help - Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.IP67 rated waterproof, rugged enclosureSalinity compensation - users can set the salinity valueAutomatic pressure compensation - built-in barometer with user-selectable units (mmHg, inHg, atm, psi, kPa, mbar)Built-in calculations - determination of Biochemical Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR)Automatic polarisation of probe at startupReady to use PTFE preformed membrane capsApproximately 200 hours of continuous useOn-screen FeaturesBOD is calculated in mg per litre from the difference between the initial and final dissolved oxygen concentration readingsAll necessary parameters for BOD testing can be set and displayed at onceA list of all saved BOD data can be easily retrieved and shown on the LCD displayOUR results measured in mg of oxygen consumed per L per hourSOUR results measured in mg of oxygen consumed per g of volatile suspended solids per hourSupplied withHI-764073 polargraphic DO probeHI-7041S Electrolyte Solution for Polarographic Sensors, 30mlHI-7040 Bicomponent zero oxygen solutionPreformed PTFE membrane caps (2)DO protective capO-rings (2)Rugged carrying case100mL plastic beaker (2)HI-92000 PC softwareHI-920015 micro USB cableBatteriesInstruction manualQuality certificate4 metre cablePC Interface - Download test results to a computer programmed with HANNA's Windows compatible software (HI-92000), directly from equipment via a USB port or a RS232 cable outlet.
    atribut:
    • Barometric Compensation (mmHg): Automatic from 450 to 850
  7. Extech Portable Dissolved Oxygen Meter
    Mulai

    Rp37.999.900

    Extech Portable Dissolved Oxygen Meter
    Deskripsi:
    The 9-in-1 DO700 Kit measures DO concentration/saturation, pH, mV, Temperature, Conductivity, TDS, Salinity, and Resistivity. It features automatic salinity compensation and manual barometric pressure compensation for DO measurements. In addition, it has
    atribut:
    • Dissolved Oxygen (Concentration): 0 to 40.00mg/L
    • Dissolved Oxygen (Saturation): 0 to 200.0%
    • Resistivity: 0 to 100M cm
    • Dimensions: 120x65x31mm
  8. Iijima Electronic Industry Dissolved Oxygen Meter
    Mulai

    Rp38.999.900

    Iijima Electronic Industry Dissolved Oxygen Meter
    atribut:
    • Size (mm): Approximately 210x90
    • Measurement Range DO (mg/l): 0.00 to 0.99, 1.0 to 20.0
    • Measurement Range Water Temperature (°C): -5.0 to + 50.0
    • Instrument Accuracy (mg/L): DO (dissolved oxygen content)/± 0.02 (0.00 to 0.99 range), ± 0.1 (1.0 to 20.0 range)
    • Instrument Accuracy Water Temperature (°C): ± 0.3(0 to + 35)
    • Calibration Method: one-touch air calibration
    • Accessories: oxygen sensor (WA-TL), membrane fluid replacement cartridge (With Electrolyte), retractor, main unit maintenance kit
    • Cable Length (m): 5
    • Dust Control Waterproofing Structure: IP 68 Compliant
    • Function: Correction, Self Check, Guidance Display, Air Saturation Ratio Display, Automatic Stability Decision, Time Display, Memory (30 cases), Auto Power Off, Initialization, Freshwater/Seawater Switching
    • Measuring Method: Galvani battery diaphragm sensor oxygen (JIS K0102
    • Package Size (mm): 270x305x215
    • Power Supply: AAA size battery x 3 pieces (test attachment) or nickel hydride battery (Rechargeable) x 3 pieces
  9. Hanna Instruments Portable Dissolved Oxygen Meter
    Mulai

    Rp35.999.900

    Hanna Instruments Portable Dissolved Oxygen Meter
    Deskripsi:
    Ordering Information
    atribut:
    • Altitude Compensation (m): 0 to 4000 (resolution 100 m)
    • Battery Type/Life: 1.5V AAA (3) /approximately 200 hours of continuous use without backlight (50 hours with backlight on)
    • Dimensions (mm): 185x72x36 (7.3x2.8x1.4\")
    • Dissolved Oxygen Accuracy: +/-1.5% F.S. or +/-1 digit, whichever is greater
    • Dissolved Oxygen Calibration: One or two points at 0% (HI 7040 solution) and 100% (in air)
    • Dissolved Oxygen Range (ppm): 0.00 to 45.00 (mg/L), 0.0 up to 300.0% saturation
    • DO Probe: HI76407 DO probe (included)
    • Dissolved Oxygen Resolution (ppm): 0.01 (mg/L); 0.1% saturation
    • Dissolved Oxygen Temperature Compensation (°C): Automatic from 0 to 50 (32 to 122 degree F)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95%
    • Weight (g): 300 (10.6 oz.)
  10. Hanna Instruments Portable Galvanic Dissolved Oxygen Meter
    Mulai

    Rp29.999.900

    Hanna Instruments Portable Galvanic Dissolved Oxygen Meter
    Deskripsi:
    Ordering Information
    atribut:
    • Altitude Compensation (m): 0 to 4000 (resolution 100 m)
    • Battery Type/Life: 1.5V AAA (3) / approximately 1000 hours of continuous use without backlight
    • Dimensions (mm): 185x72x36 (7.3x2.8x1.4\")
    • Dissolved Oxygen Accuracy: +/-1% of reading
    • Dissolved Oxygen Calibration: Manual, in saturated air
    • Dissolved Oxygen Range (ppm): 0.00 to 50.00 (mg/L); 0.0 to 600.0% saturation
    • DO Probe: Galvanic DO probe, internal temperature sensor, DIN connector
    • Dissolved Oxygen Resolution (mg/L): 0.1 (ppm); 1% saturation
    • Dissolved Oxygen Temperature Compensation (°C): Automatic from 0 to 50 (32 to 122 degree F)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
    • Weight (g): 450 (15.9 oz.)
  11. Hanna Instruments Digital Galvanic Dissolved Oxygen Probe
    Mulai

    Rp19.999.900

    Hanna Instruments Digital Galvanic Dissolved Oxygen Probe
    Deskripsi:
    When this electrode is used with the HI-98199 meter, measurements of dissolved oxygen, atmospheric pressure, and temperature can be achieved: Display units in % saturation or ppm (mg/L)Salinity compensation for saline waters - Manual entry of salinity values; readings compensated for salinity effectsBuilt-in barometer - Automatic compensation for changes in atmospheric pressure; User selectable unitsTemperature compensationAutomatic polarisation of probe at startupReady-to-use HDPE pre-tensioned membrane caps are easy to replace
    atribut:
    • Dissolved Oxygen Accuracy (%): 0.0 to 300.0: ±1.5 of reading or ±1.0 whichever is greater; 300.0 to 500.0: ±3 of reading; 0.00 to 30.00 ppm (mg/L): ±1.5 of reading or ±0.10 ppm (mg/L), whichever is greater; 30.00 ppm (mg/L) to 50.00 ppm (mg/L): ±3 of reading
    • Atmospheric Pressure Resolution: 0.1 mmHg; 0.01 inHg; 0.1 mbar; 0.001 psi; 0.0001 atm; 0.01 kPa
    • Atmospheric Pressure Calibration: Automatic at One Custom Point
    • Atmospheric Pressure Accuracy (mmHg): ±3 within ±15°C from the temperature during calibration
    • DO Resolution (ppm): 0.1%; 0.01 (mg/L)
    • DO Range (ppm): 0.0 to 500.0%; 0.00 to 50.00 (mg/L)
    • DO Calibration: Automatic one or two points at 0, 100% or one custom point
  12. Hanna Instruments Multiparameter Waterproof Meter
    Mulai

    Rp29.999.900

    Hanna Instruments Multiparameter Waterproof Meter
    Deskripsi:
    The HI98194 is a waterproof portable logging multiparameter meter that monitors up to 12 different water quality parameters including 6 measured and 6 calculated. The microprocessor based multi-sensor probe allows for the measurement of key parameters including pH, ORP, conductivity, dissolved oxygen, and temperature. The probe transmits readings digitally to the meter, where data points can be displayed and logged. The HI98194 is supplied with all necessary accessories and packaged in a durable carrying case.This product is used to measure pH/ORP/EC/TDS/Salinity/DO/Pressure/Temperature
  13. Hanna Instruments edge Multiparameter pH Meter
    Mulai

    Rp22.999.900

    Hanna Instruments edge Multiparameter pH Meter
    Deskripsi:
    edge tablet style meter is a groundbreaking design that is the culmination of Hanna's vision, design capabilities, integrated production and world class R&D. The edge meter is only 0.5” thick yet rich in features to accommodate the needs of a vast amount of customers. For those that prefer very simplistic operation there is a basic mode operation with a simplified menu and options. For those who require advanced features there is the full featured standard operating mode. The edge HI2020 pH kit can be upgraded at any time with additional probes to measure Conductivity or Dissolved Oxygen.
    atribut:
    • Dissolved Oxygen Resolution (ppm): 0.01, 0.1% saturation
  14. TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Mulai

    Rp29.999.900

    TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Deskripsi:
    Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications.The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use.And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface.Tune up your CO and CO2 meter with a range of accessories for even more possibilitiesYour testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditionsTesto turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interfaceTemperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements  Product Includes: CO and CO2 meter for ambient air measurements, USB power adaptor, cable.CO / CO2 measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. It is produced during the incomplete combustion of substances containing carbon (oil, gas, and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and in the surrounding areas. Measuring humidity Humidity is an important parameter for health and comfort. Above all, relative humidity is the significant factor - it indicates the extent to which air is saturated with water vapour.With relative humidity of 50%, the air contains just half the maximum amount of water vapour that it could at the right temperature. At 100% relative humidity, the air is completely saturated with water vapour. If 100% saturation is exceeded, the excess moisture condenses into condensate.Therefore, relative humidity can indicate how fast evaporation will take place or the likelihood of condensation forming. As the evaporation of moisture through skin is determined by the relative humidity of the ambient air, the latter is an important parameter for the feeling of comfort.Therefore, health authorities recommend relative humidity of around 50% for living spaces and offices. However, in closed, well ventilated and well heated rooms this value is often not attained, which may have an adverse effect on breathing, skin and mucous membranes. This is particularly the case in winter, as the cold outside air only has a low absolute humidity; when this is warmed up to room temperature, the relative humidity drops dramatically. On the other hand, excessive humidity prevents proper regulation of the body temperature through sweating, and is therefore quickly experienced as being humid.
    atribut:
    • Operating Humidity: 0 to 95 %RH
    • Operating Temperature (°C): 0 to +40
    • Protection Class: IP40 acc. to EN 60529
    • Battery charge: In instrument via charger
    • Battery charging option: In instrument via mains unit
    • Standards: According to EN 50543
    • Battery Life: 10 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
    • Dimensions (mm): 190x65x40
    • EU-/EG-guidelines: 2004/108/EG
    • Interface: IRDA / optional Bluetooth
    • Storage Temperature: -20 to +60 °C
    • Storage battery Type: Lithium polymer rechargeable battery
    • Weight (g): 200
  15. Hanna Instruments Laboratory-Grade Polarographic DO Probe with Built-In Temperature Sensor
    Mulai

    Rp27.999.900

    Hanna Instruments Laboratory-Grade Polarographic DO Probe with Built-In Temperature Sensor
    Deskripsi:
    The HI76483 Clark-Type Polarographic probe measures a wide range of dissolved oxygen from 0.0 to 600% saturation and 0.00 to 90.00 mg/L (ppm). The HI76483 has a slim design measuring only 12 mm in diameter and has a built-in thermistor temperature sensor that compensates for temperature variations from 0 to 50°C.The HI76483 is a spare DO probe for use with the HI5421 Laboratory Research Grade Benchtop Dissolved Oxygen and BOD Meter.
    atribut:
    • Body Material: PEI
    • Cable (m): 1 (3.3')
    • Connector Type: DIN
    • Description: Polarographic
    • Temperature Sensor: Yes
  16. Hanna Instruments edge Compatible Digital DO/Temperature Electrode
    Mulai

    Rp23.999.900

    Hanna Instruments edge Compatible Digital DO/Temperature Electrode
    Deskripsi:
    The HI 764080 is a digital dissolved oxygen electrode with built-in temperature sensor. This ultra-thin, Clark-type polarographic electrode is designed for measuring DO in aqueous solutions and contains a built-in microchip that stores sensor type, serial number, and calibration information. The sensor features a platinum cathode with a silver/silver chloride anode, an integrated temperature sensor, and easily replaceable PTFE membrane caps. The HI 764080 is designed for use with Hanna's edge pH/EC/DO meter.
    atribut:
    • Amplifier: No
    • Body Length/Overall Length (mm): 120
    • Body Material: PEI
    • Cable (m): 1 (3.3')
    • Connector Type: 3.5 mm connector (digital)
    • Description: Polarographic
    • Measurement Range: 0 to 300% oxygen saturation
    • Temperature Operating Range (°C): 0 to 50 (32 to 122 degree F)
    • Temperature Sensor: Yes
    • Tip / Shape: cathode: Glass encapsulated Platinum; anode: Ag/AgCl
Daftar Harga Oxygen Saturation Meter Terbaru November 2026
JENCO Handheld Polarographic Dissolved Oxygen MeterRp12.999.900
JENCO Handheld Optical Dissolved Oxygen/Temperature MeterRp14.999.900
Hanna Instruments Optical Dissolved Oxygen Portable MeterRp54.999.900
JENCO Benchtop, Dissolved Oxygen Temperature MeterRp14.999.900
Hanna Instruments edge Dedicated Dissolved Oxygen MeterRp22.999.900
Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD MeterRp41.999.900
Hanna Instruments Dissolved Oxygen MeterRp12.999.900
Extech Portable Dissolved Oxygen MeterRp37.999.900
Iijima Electronic Industry Dissolved Oxygen MeterRp38.999.900
Hanna Instruments Portable Dissolved Oxygen MeterRp35.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)